Motion
PTRY-2.50-XHT

PCI
PTRY-2.50-XHT

Flat Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Shielded, Carbon Steel Material
Mi Item #11902857
MFR #PTRY-2.50-XHT
Price$543.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-2.50-XHT

Flat Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Shielded, Carbon Steel Material
Mi Item #11902857
MFR #PTRY-2.50-XHT

Mfr description
PTRY-2.50-XHT PTRY-2.50-XHT YOKE - PLAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter
    2.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Weight
    1.59 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    390 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    210 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    PTRY-XHT
  • UPC_NO
    00841946150493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)