Motion
PTRY-3.25A-XHT

PCI
PTRY-3.25A-XHT

Flat Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902860
MFR #PTRY-3.25A-XHT
Price$829.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.25A-XHT

Flat Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902860
MFR #PTRY-3.25A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$829.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    3.2500 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Weight
    3.09 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    310 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    230 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    PTRY-XHT
  • UPC_NO
    00841946150523

Overview

Mfr description
PTRY-3.25A-XHT PTRY-3.25A-XHT YOKE - PLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought