Motion
PXR-1.125-XHT

PCI
PXR-1.125-XHT

Plain XR Roller - PXR-XHT Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902864
MFR #PXR-1.125-XHT
List Price$361.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-1.125-XHT

Plain XR Roller - PXR-XHT Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902864
MFR #PXR-1.125-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.47/each for your price

Overview

Mfr description
PXR-1.125-XHT PXR-1.125-XHT - PLAIN - XR

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    1.1250 in
  • Hex Size
    0.3130 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    30 lbf
  • Radial Static Load Capacity
    190 lbf
  • Max Rpm
    840 rpm
  • Series
    PXR-XHT
  • UPC_NO
    00841946150561
  • Weight
    0.22 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text