Motion
PXR-1.375-XHT

PCI
PXR-1.375-XHT

Plain XR Roller - PXR-XHT Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902866
MFR #PXR-1.375-XHT
List Price$371.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-1.375-XHT

Plain XR Roller - PXR-XHT Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902866
MFR #PXR-1.375-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.36/each for your price

Overview

Mfr description
PXR-1.375-XHT PXR-1.375-XHT - PLAIN - XR

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Shielded
  • Outside Diameter
    1.3750 in
  • Hex Size
    0.3130 in
  • Thread Length
    0.6300 in
  • Thread Size
    1/2-20
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    40 lbf
  • Radial Static Load Capacity
    300 lbf
  • Max Rpm
    820 rpm
  • Series
    PXR-XHT
  • UPC_NO
    00841946150585
  • Weight
    0.35 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text