Motion
PXR-1.75-XHT

PCI
PXR-1.75-XHT

Plain XR Roller - PXR-XHT Series, 1.0000 in Roller Width, 0.7500 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902868
MFR #PXR-1.75-XHT
List Price$454.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-1.75-XHT

Plain XR Roller - PXR-XHT Series, 1.0000 in Roller Width, 0.7500 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902868
MFR #PXR-1.75-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.44/each for your price

Overview

Mfr description
PXR-1.75-XHT PXR-1.75-XHT - PLAIN - XR R

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Shielded
  • Outside Diameter
    1.7500 in
  • Hex Size
    0.3130 in
  • Thread Length
    0.8800 in
  • Thread Size
    3/4-16
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    70 lbf
  • Radial Static Load Capacity
    520 lbf
  • Max Rpm
    320 rpm
  • Series
    PXR-XHT
  • UPC_NO
    00841946150608
  • Weight
    0.75 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text