Motion
PXR-3.25A-XHT

PCI
PXR-3.25A-XHT

Plain XR Roller - PXR-XHT Series, 1.7500 in Roller Width, 1.2500 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902874
MFR #PXR-3.25A-XHT
List Price$814.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-3.25A-XHT

Plain XR Roller - PXR-XHT Series, 1.7500 in Roller Width, 1.2500 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902874
MFR #PXR-3.25A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$814.88/each for your price

Overview

Mfr description
PXR-3.25A-XHT PXR-3.25A-XHT - PLAIN - XR

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Shielded
  • Outside Diameter
    3.2500 in
  • Hex Size
    0.5000 in
  • Thread Length
    1.2500 in
  • Thread Size
    1-1/4-12
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    230 lbf
  • Radial Static Load Capacity
    2,070 lbf
  • Max Rpm
    310 rpm
  • Series
    PXR-XHT
  • UPC_NO
    00841946150660
  • Weight
    4.31 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text