Motion
PXRE-1.125-XHT

PCI
PXRE-1.125-XHT

Plain XR Roller - PXRE-XHT Series, 0.6250 in Roller Width, 0.4375 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902878
MFR #PXRE-1.125-XHT
List Price$395.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.125-XHT

Plain XR Roller - PXRE-XHT Series, 0.6250 in Roller Width, 0.4375 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902878
MFR #PXRE-1.125-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.39/each for your price

Overview

Mfr description
PXRE-1.125-XHT PXRE-1.125-XHT - PLAIN -
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Shielded
  • Outside Diameter
    1.1250 in
  • Hex Size
    0.2500 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    30 lbf
  • Radial Static Load Capacity
    190 lbf
  • Max Rpm
    840 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PXRE-XHT
  • UPC_NO
    00841946150707
  • Weight
    0.22 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text