Motion
PXRE-1.50-XHT

PCI
PXRE-1.50-XHT

Plain XR Roller - PXRE-XHT Series, 0.8750 in Roller Width, 0.6250 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902881
MFR #PXRE-1.50-XHT
List Price$519.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.50-XHT

Plain XR Roller - PXRE-XHT Series, 0.8750 in Roller Width, 0.6250 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902881
MFR #PXRE-1.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.49/each for your price

Overview

Mfr description
PXRE-1.50-XHT PXRE-1.50-XHT - PLAIN - XR
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Shielded
  • Outside Diameter
    1.5000 in
  • Hex Size
    0.3130 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    70 lbf
  • Radial Static Load Capacity
    520 lbf
  • Max Rpm
    320 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PXRE-XHT
  • UPC_NO
    00841946150738
  • Weight
    0.53 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought