Motion
PXRE-3.50A-XHT

PCI
PXRE-3.50A-XHT

Eccentric Plain XR Roller - PXRE-XHT Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902889
MFR #PXRE-3.50A-XHT
Price$1,126.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-3.50A-XHT

Eccentric Plain XR Roller - PXRE-XHT Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902889
MFR #PXRE-3.50A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,126.64/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    3.5000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Length
    1.3900 in
  • Thread Size
    1-3/8-12
  • Weight
    6.003 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    280 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    2,230 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    PXRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946150813

Overview

Mfr description
PXRE-3.50A-XHT PXRE-3.50A-XHT - PLAIN -
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought