Motion
PXRE-4.00A-XHT

PCI
PXRE-4.00A-XHT

Plain XR Roller - PXRE-XHT Series, 2.2500 in Roller Width, 1.5000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902890
MFR #PXRE-4.00A-XHT
List Price$1,100.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-4.00A-XHT

Plain XR Roller - PXRE-XHT Series, 2.2500 in Roller Width, 1.5000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902890
MFR #PXRE-4.00A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,100.25/each for your price

Overview

Mfr description
PXRE-4.00A-XHT PXRE-4.00A-XHT - PLAIN -
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Shielded
  • Outside Diameter
    4.0000 in
  • Hex Size
    0.5000 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    2,230 lbf
  • Max Rpm
    280 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PXRE-XHT
  • UPC_NO
    00841946150820
  • Weight
    9.11 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought