Motion
UTR-3.50-XHT

PCI
UTR-3.50-XHT

U-Grooved Track Roller - 1.6300 in Roller Width, Single Shield
MI ITEM #11902895
MFR #UTR-3.50-XHT
List Price$708.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-3.50-XHT

U-Grooved Track Roller - 1.6300 in Roller Width, Single Shield
MI ITEM #11902895
MFR #UTR-3.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$708.49/each for your price

Overview

Mfr description
UTR-3.50-XHT UTR-3.50-XHT U-GROOVED TRAC
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Single Shield
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    180 lbf
  • Radial Static Load Capacity
    1,330 lbf
  • Max Rpm
    450 rpm
  • Thread Length
    1.1250 in
  • Lubrication Type
    Sealed for Life
  • Series
    UTR-XHT
  • UPC_NO
    00841946150875
  • Weight
    4.05 lbs
  • Groove Diameter
    1.0000 in
  • Hex Size
    0.3130 in
  • Number Of Rows
    Double
  • Outside Diameter
    3.5000 in
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text