Motion
UTRE-1.50-XHT

PCI
UTRE-1.50-XHT

U-Grooved Track Roller - 0.7510 in Roller Width, Single Shield
MI ITEM #11902897
MFR #UTRE-1.50-XHT
Price$600.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-1.50-XHT

U-Grooved Track Roller - 0.7510 in Roller Width, Single Shield
MI ITEM #11902897
MFR #UTRE-1.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$600.24/each

Specifications

Dimensions

  • Hex Size
    0.1880 in
  • Outside Diameter
    1.5000 in
  • Roller Width  
    0.7510 in
  • Thread Length
    0.5200 in
  • Thread Size  
    7/16-20
  • Weight
    0.33 lbs

Details

  • Closure Type
    Single Shield
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    1050 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    40 lbf
  • Radial Static Load Capacity
    200 lbf
  • Roller Material
    Carbon Steel
  • Series
    UTRE-XHT
  • UPC_NO
    00841946150899

Overview

Mfr description
UTRE-1.50-XHT UTRE-1.50-XHT ECCENTRIC -
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought