Motion
UTRE-1.75-XHT

PCI
UTRE-1.75-XHT

U-Grooved Track Roller - 0.7510 in Roller Width, Single Shield
MI ITEM #11902898
MFR #UTRE-1.75-XHT
List Price$579.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-1.75-XHT

U-Grooved Track Roller - 0.7510 in Roller Width, Single Shield
MI ITEM #11902898
MFR #UTRE-1.75-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$579.22/each for your price

Overview

Mfr description
UTRE-1.75-XHT UTRE-1.75-XHT ECCENTRIC -
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Single Shield
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    40 lbf
  • Radial Static Load Capacity
    200 lbf
  • Max Rpm
    1050 rpm
  • Thread Length
    0.5200 in
  • Lubrication Type
    Sealed for Life
  • Series
    UTRE-XHT
  • UPC_NO
    00841946150905
  • Weight
    0.46 lbs
  • Hex Size
    0.1880 in
  • Number Of Rows
    Double
  • Outside Diameter
    1.7500 in
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text