Motion
UTRY-2.00-XHT

PCI
UTRY-2.00-XHT

U-Groove Yoke Roller - 2.0000 in Roller Dia., 1.0000 in Width, 0.5000 in Bore Dia., Single Shield
Mi Item #11902904
MFR #UTRY-2.00-XHT
Price$708.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-2.00-XHT

U-Groove Yoke Roller - 2.0000 in Roller Dia., 1.0000 in Width, 0.5000 in Bore Dia., Single Shield
Mi Item #11902904
MFR #UTRY-2.00-XHT

Mfr description
UTRY-2.00-XHT UTRY-2.00-XHT YOKE - U-GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Hole Diameter
    0.5005 in, 12.70 mm
  • Outside Diameter
    2.0000 in
  • Point Diameter
    1.7500 in, 44.50 mm
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.0000 in
  • Shoulder Diameter
    0.9000 in;22.90 mm
  • Tread Width
    0.5000 in;12.70 mm
  • Weight
    0.65 lbs
  • Width To Groove Center
    0.5300 in;13.50 mm

Details

  • Axial Dynamic Load Capacity
    10 lbf;44.5 N
  • Axial Static Load Capacity
    80 lbf;356 N
  • Closure Type
    Single Shield
  • Dynamic Load Capacity
    311.5 N, 70 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    320 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    70 lbf
  • Radial Static Load Capacity
    2314 N, 520 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Steel Shield
  • Series
    UTRY-XHT
  • Static Load Capacity
    2314 N, 520 lbf
  • Type
    U-Grooved
  • UPC_NO
    00841946150967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)