Motion
UTRY-4.50A-XHT

PCI
UTRY-4.50A-XHT

U-Groove Yoke Roller - 4.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Single Shield
MI ITEM #11902907
MFR #UTRY-4.50A-XHT
Price$1,208.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-4.50A-XHT

U-Groove Yoke Roller - 4.5000 in Roller Dia., 2.2500 in Width, 1.2500 in Bore Dia., Single Shield
MI ITEM #11902907
MFR #UTRY-4.50A-XHT

Mfr description
UTRY-4.50A-XHT UTRY-4.50A-XHT YOKE - U-G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Hole Diameter
    1.2505 in, 31.80 mm
  • Outside Diameter
    4.5000 in
  • Point Diameter
    4.0000 in, 101.60 mm
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    2.2500 in
  • Shoulder Diameter
    2.0000 in;50.80 mm
  • Tread Width
    0.8700 in;22.10 mm
  • Weight
    7.93 lbs
  • Width To Groove Center
    1.1600 in;29.50 mm

Details

  • Axial Dynamic Load Capacity
    40 lbf;178 N
  • Axial Static Load Capacity
    340 lbf;1513 N
  • Closure Type
    Single Shield
  • Dynamic Load Capacity
    1112.5 N, 250 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    280 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    9923.5 N, 2230 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Steel Shield
  • Series
    UTRY-XHT
  • Static Load Capacity
    9923.5 N, 2230 lbf
  • Type
    U-Grooved
  • UPC_NO
    00841946150998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)