Motion
VTRY-1.75-XHT

PCI
VTRY-1.75-XHT

V-groove Yoke Roller - 1.7500 in Roller Dia., 0.7500 in Width, 0.3750 in Bore Dia., Sealed
MI ITEM #11902921
MFR #VTRY-1.75-XHT
List Price$467.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-1.75-XHT

V-groove Yoke Roller - 1.7500 in Roller Dia., 0.7500 in Width, 0.3750 in Bore Dia., Sealed
MI ITEM #11902921
MFR #VTRY-1.75-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.17/each for your price

Overview

Mfr description
VTRY-1.75-XHT VTRY-1.75-XHT - YOKE - V-G

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    40 lbf
  • Max Rpm
    820 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    VTRY-XHT
  • UPC_NO
    00841946151131
  • Weight
    0.35 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought