Motion
VTRY-2.00-XHT

PCI
VTRY-2.00-XHT

Flat Yoke Roller - 2.0000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Shielded
MI ITEM #11902922
MFR #VTRY-2.00-XHT
List Price$517.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.00-XHT

Flat Yoke Roller - 2.0000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Shielded
MI ITEM #11902922
MFR #VTRY-2.00-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$517.25/each for your price

Overview

Mfr description
VTRY-2.00-XHT VTRY-2.00-XHT - YOKE - V-G

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    Flat
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    70 lbf
  • Max Rpm
    320 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    VTRY-XHT
  • UPC_NO
    00841946151148
  • Weight
    0.54 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought