Motion
VTRY-2.50-9-XHT

PCI
VTRY-2.50-9-XHT

V-groove Yoke Roller - 2.5000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #11902923
MFR #VTRY-2.50-9-XHT
Price$529.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.50-9-XHT

V-groove Yoke Roller - 2.5000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #11902923
MFR #VTRY-2.50-9-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter
    2.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.82 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    320 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    70 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Series
    VTRY-XHT
  • UPC_NO
    00841946151155

Overview

Mfr description
VTRY-2.50-9-XHT VTRY-2.50-9-XHT YOKE - V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought