Motion
VTRY-3.00-XHT

PCI
VTRY-3.00-XHT

V-groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia., Shielded
Mi Item #11902925
MFR #VTRY-3.00-XHT
Price$596.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.00-XHT

V-groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia., Shielded
Mi Item #11902925
MFR #VTRY-3.00-XHT

Mfr description
VTRY-3.00-XHT VTRY-3.00-XHT YOKE - V-GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter
    3.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.2500 in
  • Weight
    1.69 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    480 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    140 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Series
    VTRY-XHT
  • UPC_NO
    00841946151179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)