Motion
VTRY-5.00A-XHT

PCI
VTRY-5.00A-XHT

V-groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Shielded
MI ITEM #11902930
MFR #VTRY-5.00A-XHT
List Price$1,044.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-5.00A-XHT

V-groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Shielded
MI ITEM #11902930
MFR #VTRY-5.00A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,044.82/each for your price

Overview

Mfr description
VTRY-5.00A-XHT VTRY-5.00A-XHT YOKE - V-G

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    250 lbf
  • Max Rpm
    280 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    VTRY-XHT
  • UPC_NO
    00841946151223
  • Weight
    7.48 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought