Motion
CIR-5.00E-1-XHT

PCI
CIR-5.00E-1-XHT

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.9375 in Roller Width, 4.9375 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902933
MFR #CIR-5.00E-1-XHT
List Price$1,160.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-5.00E-1-XHT

Channel & I-Beam Roller - 4.5625 in Roller Dia., 1.9375 in Roller Width, 4.9375 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902933
MFR #CIR-5.00E-1-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,160.46/each for your price

Overview

Mfr description
CIR-5.00E-1-XHT CIR-5.00E-1-XHT CHANNEL
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 95° taper to be used with standard I-Beam or C-Channel structural steel as track material

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Closure Type
    Shielded
  • Max Rpm
    160 rpm
  • Thread Length
    1.7500 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    680 lbf
  • Radial Static Load Capacity
    9,000 lbf
  • Hex Size
    0.5000 in
  • Lubrication Type
    Sealed for Life
  • Series
    CIR-XHT
  • UPC_NO
    00841946151254
  • Weight
    9.24 lbs
  • Outside Diameter
    4.0000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought