Motion
CXR-3.50-XHT

PCI
CXR-3.50-XHT

Crowned XR Roller - CXR-XHT Series, 2.0000 in Roller Width, 1.3750 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902953
MFR #CXR-3.50-XHT
List Price$1,300.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXR-3.50-XHT

Crowned XR Roller - CXR-XHT Series, 2.0000 in Roller Width, 1.3750 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902953
MFR #CXR-3.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,300.90/each for your price

Overview

Mfr description
CXR-3.50-XHT CXR-3.50-XHT CROWNED - XR R
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Shielded
  • Outside Diameter
    3.5000 in
  • Hex Size
    0.5000 in
  • Thread Length
    1.3800 in
  • Thread Size
    1-3/8-12
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    700 lbf
  • Radial Static Load Capacity
    12,240 lbf
  • Max Rpm
    140 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CXR-XHT
  • UPC_NO
    00841946151452
  • Weight
    5.9 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought