Motion
CXRE-4.00-XHT

PCI
CXRE-4.00-XHT

Eccentric Crowned XR Roller - CXRE-XHT Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902958
MFR #CXRE-4.00-XHT
List Price$1,456.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXRE-4.00-XHT

Eccentric Crowned XR Roller - CXRE-XHT Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902958
MFR #CXRE-4.00-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,456.48/each for your price

Overview

Mfr description
CXRE-4.00-XHT CXRE-4.00-XHT CROWNED - XR
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Outside Diameter
    4.0000 in
  • Hex Size
    0.5000 in
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    700 lbf
  • Radial Static Load Capacity
    12,240 lbf
  • Max Rpm
    140 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CXRE-XHT
  • UPC_NO
    00841946151506
  • Weight
    9.75 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought