Motion
PTRY-3.00-XHT

PCI
PTRY-3.00-XHT

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11903001
MFR #PTRY-3.00-XHT
List Price$924.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.00-XHT

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11903001
MFR #PTRY-3.00-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$924.56/each for your price

Overview

Mfr description
PTRY-3.00-XHT PTRY-3.00-XHT YOKE - PLAIN

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Roller
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    3.0000 in
  • Radial Dynamic Load Capacity
    680 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    160 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PTRY-XHT
  • UPC_NO
    00841946151933
  • Weight
    2.67 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought