Motion
PTRY-3.50-XHT

PCI
PTRY-3.50-XHT

Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11903003
MFR #PTRY-3.50-XHT
List Price$1,092.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-3.50-XHT

Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11903003
MFR #PTRY-3.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,092.20/each for your price

Overview

Mfr description
PTRY-3.50-XHT PTRY-3.50-XHT YOKE - PLAIN

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Closure Type
    Shielded
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    3.5000 in
  • Radial Dynamic Load Capacity
    700 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    140 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PTRY-XHT
  • UPC_NO
    00841946151957
  • Weight
    4.37 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text