Motion
UTRY-4.50-XHT

PCI
UTRY-4.50-XHT

U-Grooved Track Roller
MI ITEM #11903018
MFR #UTRY-4.50-XHT
List Price$1,427.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-4.50-XHT

U-Grooved Track Roller
MI ITEM #11903018
MFR #UTRY-4.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,427.30/each for your price

Overview

Mfr description
UTRY-4.50-XHT UTRY-4.50-XHT U-GROOVED -

Specifications

  • Roller Diameter
  • Product Type
    U-Groove Yoke Rollers
  • Roller Width
  • Bore Diameter
  • Closure Type
    Single Shield
  • Radial Dynamic Load Capacity
    700 lbf
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Lubrication Type
    Sealed for Life
  • Series
    UTRY-XHT
  • UPC_NO
    00841946152107
  • Weight
    8.34 lbs
  • Material
    Carbon Steel
  • Max Rpm
    140 rpm
  • Outside Diameter
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text