Motion
VTRE-4.50-XHT

PCI
VTRE-4.50-XHT

V-Grooved Track Roller - 1.9375 in Roller Width, Shielded
MI ITEM #11903021
MFR #VTRE-4.50-XHT
List Price$1,212.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-4.50-XHT

V-Grooved Track Roller - 1.9375 in Roller Width, Shielded
MI ITEM #11903021
MFR #VTRE-4.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,212.84/each for your price

Overview

Mfr description
VTRE-4.50-XHT VTRE-4.50-XHT ECCENTRIC -
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Material
    Carbon Steel
  • Thread Size
  • Thread Length
    1.7500 in
  • Closure Type
    Shielded
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    680 lbf
  • Radial Static Load Capacity
    9000.000 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    160 rpm
  • Hex Size
    0.5000 in
  • Series
    VTRE-XHT
  • UPC_NO
    00841946152138
  • Weight
    7.36 lbs
  • Outside Diameter
    4.5000 in
  • Stud Type
    Eccentric
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text