Motion
MPTR-40

PCI
MPTR-40

Plain Track Roller - MPTR Series, 40 mm Roller Dia, 30 mm Roller Width, 14 mm Stud Dia, 40 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #11903029
MFR #MPTR-40
Your Price$109.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTR-40

Plain Track Roller - MPTR Series, 40 mm Roller Dia, 30 mm Roller Width, 14 mm Stud Dia, 40 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #11903029
MFR #MPTR-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.62/each(List $126.07)

Overview

Mfr description
MPTR-40 MPTR-40 (METRIC - PLAIN TRACK RO
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    1.5750 in
  • Hex Size
    0.2364 in
  • Thread Length
    1.0240 in
  • Thread Size
    M14 X 2
  • Radial Dynamic Load Capacity
    2652 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Max Rpm
    15000 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    MPTR
  • Seal
    Sealed
  • UPC_NO
    841946124944
  • Weight
    0.594 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text