Motion
VTRE-4.50A-SS

PCI
VTRE-4.50A-SS

V-Grooved Track Roller - 1.9375 in Roller Width
MI ITEM #11903038
MFR #VTRE-4.50A-SS
List Price$1,453.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-4.50A-SS

V-Grooved Track Roller - 1.9375 in Roller Width
MI ITEM #11903038
MFR #VTRE-4.50A-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,453.29/each for your price

Overview

Mfr description
VTRE-4.50A-SS VTRE-4.50A-SS (ECCENTRIC -
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Material
    Stainless Steel
  • Thread Size
  • Thread Length
    1.2700 in
  • Seal Type
    Fluorocarbon Lip
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    6010 lbf
  • Radial Static Load Capacity
    5040.000 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    8000 rpm
  • Hex Size
    0.5000 in
  • Series
    VTRE-SS
  • UPC_NO
    00841946139641
  • Weight
    7.31 lbs
  • Outside Diameter
    4.5000 in
  • Stud Type
    Eccentric
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text