Motion
MPTRE-40

PCI
MPTRE-40

Plain Track Roller - MPTRE Series, 40 mm Roller Dia, 30 mm Roller Width, 14 mm Stud Dia, 40 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #11903040
MFR #MPTRE-40
List Price$165.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRE-40

Plain Track Roller - MPTRE Series, 40 mm Roller Dia, 30 mm Roller Width, 14 mm Stud Dia, 40 mm Stud Length, Sealed, Carbon Steel Material
MI ITEM #11903040
MFR #MPTRE-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.21/each for your price

Overview

Mfr description
MPTRE-40 MPTRE-40 (METRIC - ECCENTRIC -P
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Dynamic Load Capacity
    2652 lbf
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Length
  • Static Load Capacity
    1396 lbf
  • Stud Material
    Carbon Steel
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    0.4900 in
  • Outside Diameter
    1.5750 in
  • Hex Size
    0.2400 in
  • Thread Length
    1.0240 in
  • Thread Size
    M14 X 2
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    2651.685 lbf
  • Radial Static Load Capacity
    1395.506 lbf
  • Max Rpm
    15000 rpm
  • Seal Type
    Rubber Lip
  • Eccentric Stud Diameter
    22 mm
  • Eccentricity
    1 mm
  • Lubrication Type
    Sealed for Life
  • Series
    MPTRE
  • Manufacturer Upc Number
    841946138354
  • UPC_NO
    00841946138354
  • Weight
    0.594 lbs
  • Overall Width
    30 mm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text