Motion
UTR-2.50

PCI
UTR-2.50

U-Grooved Track Roller - 1.2500 in Roller Width, Sealed
Mi Item #11903042
MFR #UTR-2.50
Price$310.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTR-2.50

U-Grooved Track Roller - 1.2500 in Roller Width, Sealed
Mi Item #11903042
MFR #UTR-2.50

Mfr description
UTR-2.50 UTR-2.50 (U-GROOVED TRACK ROLLE
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.44/each

Specifications

Dimensions

  • Groove Diameter
    0.7500 in
  • Hex Size
    0.3125 in
  • Outside Diameter
    2.5000 in
  • Roller Width  
    1.2500 in
  • Thread Length
    0.8750 in
  • Thread Size  
    3/4-16
  • Weight
    1.54 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    15000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Roller Material
    Carbon Steel
  • Seal Type
    Rubber Lip
  • Series
    UTR
  • UPC_NO
    841946107909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)