Motion
UTRE-2.50

PCI
UTRE-2.50

U-Grooved Track Roller - 1.2500 in Roller Width, Sealed
MI ITEM #11903043
MFR #UTRE-2.50
List Price$310.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRE-2.50

U-Grooved Track Roller - 1.2500 in Roller Width, Sealed
MI ITEM #11903043
MFR #UTRE-2.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.39/each for your price

Overview

Mfr description
UTRE-2.50 UTRE-2.50 ECCENTRIC - U-GROOVE
  • U-Grooved Track Rollers provide multi-direction location and are used with round bar tracks which reduce buildup on the rolling surface
  • Like most locational units, U-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Max Rpm
    15000 rpm
  • Thread Length
    0.8950 in
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    UTRE
  • UPC_NO
    841946108128
  • Weight
    1.6 lbs
  • Hex Size
    0.3130 in
  • Number Of Rows
    Double
  • Outside Diameter
    2.5000 in
  • Outside Ring Shape
    U-Grooved
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text