Motion
VTR-2.50-SS

PCI
VTR-2.50-SS

V-Grooved Track Roller - 1.2500 in Roller Width
MI ITEM #11903044
MFR #VTR-2.50-SS
List Price$396.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTR-2.50-SS

V-Grooved Track Roller - 1.2500 in Roller Width
MI ITEM #11903044
MFR #VTR-2.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.44/each for your price

Overview

Mfr description
VTR-2.50-SS VTR-2.50-SS (V-GROOVED TRACK
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Material
    Stainless Steel
  • Thread Size
  • Thread Length
    0.8750 in
  • Seal Type
    Fluorocarbon Lip
  • Radial Dynamic Load Capacity
    2090 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    15000 rpm
  • Hex Size
    0.3125 in
  • Series
    VTR-SS
  • UPC_NO
    841946108548
  • Weight
    1.31 lbs
  • Outside Diameter
    2.5000 in
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text