Motion
VTRE-2.50-SS

PCI
VTRE-2.50-SS

V-Grooved Track Roller - 2.5000 in Roller Dia., 1.1250 in Roller Width, 1.5000 in Point Dia.
MI ITEM #11903045
MFR #VTRE-2.50-SS
Your Price$358.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRE-2.50-SS

V-Grooved Track Roller - 2.5000 in Roller Dia., 1.1250 in Roller Width, 1.5000 in Point Dia.
MI ITEM #11903045
MFR #VTRE-2.50-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.49/each(List $412.26)

Overview

Mfr description
VTRE-2.50-SS VTRE-2.50-SS (ECCENTRIC - V
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Material
    Stainless Steel
  • Stud Material
    Stainless Steel
  • Stud Diameter
  • Thread Size
  • Thread Length
    0.8950 in
  • Stud Length
  • Seal Type
    Fluorocarbon Lip
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    2090 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    15000 rpm
  • Hex Size
    0.3130 in
  • Series
    VTRE-SS
  • UPC_NO
    841946108722
  • Weight
    1.38 lbs
  • Material
    Stainlss Steel
  • Seal
    Sealed
  • Outside Diameter
    2.5000 in
  • Stud Type
    Eccentric
  • Overall Width
    1.1900 in
  • Number Of Rows
    Double
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text