Motion
182TTDBD6076 1 1/2 HP 182 1180 RPM DP 3

MARATHON ELECTRIC
182TTDBD6076 1 1/2 HP 182 1180 RPM DP 3

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 182 Frame, DP (Drip Proof) Enclosure, 1180 rpm Base, Rigid Base Mount
Mi Item #11903075
MFR #182TTDBD6076 1 1/2 HP 182 1180 RPM DP 3
Price$980.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTDBD6076 1 1/2 HP 182 1180 RPM DP 3

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 182 Frame, DP (Drip Proof) Enclosure, 1180 rpm Base, Rigid Base Mount
Mi Item #11903075
MFR #182TTDBD6076 1 1/2 HP 182 1180 RPM DP 3

Mfr description
182TTDBD6076 1 1/2 HP 182 1180 RPM DP 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.64/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1180 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Manufacturer Upc Number
    722856068781
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    722856068781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)