Motion
182TTFCD16584 1 1/2 HP 182 1175 RPM TEFC

MARATHON ELECTRIC
182TTFCD16584 1 1/2 HP 182 1175 RPM TEFC

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1175 rpm Base, Rigid Base Mount
MI ITEM #11903095
MFR #182TTFCD16584 1 1/2 HP 182 1175 RPM TEFC
List Price$1,484.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTFCD16584 1 1/2 HP 182 1175 RPM TEFC

General Purpose Motor - 1-1/2 hp, 1200 rpm, 3 ph, 460 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1175 rpm Base, Rigid Base Mount
MI ITEM #11903095
MFR #182TTFCD16584 1 1/2 HP 182 1175 RPM TEFC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,484.12/each for your price

Overview

Mfr description
182TTFCD16584 1 1/2 HP 182 1175 RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    182
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1175 rpm
  • Mounting Type
    Rigid Base
  • Manufacturer Upc Number
    722856191304
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text