Motion
182TTFCD6039 3 HP 182 1770 RPM TEFC 3 20

MARATHON ELECTRIC
182TTFCD6039 3 HP 182 1770 RPM TEFC 3 20

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200/400 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1770 rpm Base, Rigid Base Mount
MI ITEM #11903096
MFR #182TTFCD6039 3 HP 182 1770 RPM TEFC 3 20
Price$1,112.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TTFCD6039 3 HP 182 1770 RPM TEFC 3 20

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 200/400 V, 182 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1770 rpm Base, Rigid Base Mount
MI ITEM #11903096
MFR #182TTFCD6039 3 HP 182 1770 RPM TEFC 3 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,112.44/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1770 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Upc Number
    722856181794
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200/400 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
182TTFCD6039 3 HP 182 1770 RPM TEFC 3 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought