Motion
3,3600,TENV,182T,3/60/460

MARATHON ELECTRIC
3,3600,TENV,182T,3/60/460

3600 rpm, 3 ph, 460 V, 182T Frame, TENV Enclosure
MI ITEM #11903100
MFR #3,3600,TENV,182T,3/60/460
Your Price$1,288.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,3600,TENV,182T,3/60/460

3600 rpm, 3 ph, 460 V, 182T Frame, TENV Enclosure
MI ITEM #11903100
MFR #3,3600,TENV,182T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,288.25/each(List $1,481.49)

Overview

Mfr description
182TTTCD6501 3 HP 182 3527 RPM TENV 3 46

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    182T
  • Enclosure Type
    TENV
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text