Motion
5,1800,TEFC,184T,3/60/460

MARATHON ELECTRIC
5,1800,TEFC,184T,3/60/460

1800 rpm, 3 ph, 460 V, 184T Frame, TEFC Enclosure
MI ITEM #11903108
MFR #5,1800,TEFC,184T,3/60/460
Your Price$1,722.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5,1800,TEFC,184T,3/60/460

1800 rpm, 3 ph, 460 V, 184T Frame, TEFC Enclosure
MI ITEM #11903108
MFR #5,1800,TEFC,184T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,722.13/each(List $1,917.76)

Overview

Mfr description
184THFCD9026 5 HP 184 1755 RPM TEFC 3 46

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought