Motion
184TTDBD6028

MARATHON ELECTRIC
184TTDBD6028

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 184T Frame, ODP Enclosure
Mi Item #11903112
MFR #184TTDBD6028
Price$928.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TTDBD6028

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 184T Frame, ODP Enclosure
Mi Item #11903112
MFR #184TTDBD6028

Mfr description
184TTDBD6028 5 HP 184 1765 RPM DP 3 230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.13/each

Specifications

Dimensions

  • Frame Size
    184T

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)