Motion
184TTDBD6076 2 HP 184 1175 RPM DP 3 208-

MARATHON ELECTRIC
184TTDBD6076 2 HP 184 1175 RPM DP 3 208-

General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 208-230/460 V, 184 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #11903119
MFR #184TTDBD6076 2 HP 184 1175 RPM DP 3 208-
Price$893.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TTDBD6076 2 HP 184 1175 RPM DP 3 208-

General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 208-230/460 V, 184 Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
Mi Item #11903119
MFR #184TTDBD6076 2 HP 184 1175 RPM DP 3 208-

Mfr description
184TTDBD6076 2 HP 184 1175 RPM DP 3 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$893.63/each

Specifications

Dimensions

  • Frame Size
    184

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Manufacturer Upc Number
    722856068798
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    722856068798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)