Motion
7.5,1800,TEFC,213T,3/60/460

MARATHON ELECTRIC
7.5,1800,TEFC,213T,3/60/460

1800 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure
MI ITEM #11903142
MFR #7.5,1800,TEFC,213T,3/60/460
Your Price$2,262.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,1800,TEFC,213T,3/60/460

1800 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure
MI ITEM #11903142
MFR #7.5,1800,TEFC,213T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,262.65/each(List $2,715.18)

Overview

Mfr description
213THFCD9026 7 1/2 HP 213 1768 RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text