1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
7.5,1800,TEFC,213T,3/60/460
1800 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure
MI ITEM #
11903150
MFR #
7.5,1800,TEFC,213T,3/60/460
Price
$1,860.18
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC 7.5,1800,TEFC,213T,3/60/460
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
7.5,1800,TEFC,213T,3/60/460
1800 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure
MI ITEM #
11903150
MFR #
7.5,1800,TEFC,213T,3/60/460
Mfr description
213TTFCD6526 7 1/2 HP 213 1768 RPM TEFC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,860
.18
/each
Add to Cart
Specifications
Dimensions
Frame Size
213T
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
7-1/2 hp
Motor Phase
3 ph
Motor Supply Voltage
460 V
Product Type
Severe Duty Motors
Synchronous Rpm
1800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items