Motion
3,1200,TEFC,213T,3/60/460

MARATHON ELECTRIC
3,1200,TEFC,213T,3/60/460

1200 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure
Mi Item #11903153
MFR #3,1200,TEFC,213T,3/60/460
Price$1,812.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,1200,TEFC,213T,3/60/460

1200 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure
Mi Item #11903153
MFR #3,1200,TEFC,213T,3/60/460

Mfr description
213TTFCD6576 3 HP 213 1185 RPM TEFC 3 46
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,812.32/each

Specifications

Dimensions

  • Frame Size
    213T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)