Motion
7.5,3600,TENV,213T,3/60/460

MARATHON ELECTRIC
7.5,3600,TENV,213T,3/60/460

3600 rpm, 3 ph, 460 V, 213T Frame, TENV Enclosure
MI ITEM #11903155
MFR #7.5,3600,TENV,213T,3/60/460
Your Price$1,844.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,3600,TENV,213T,3/60/460

3600 rpm, 3 ph, 460 V, 213T Frame, TENV Enclosure
MI ITEM #11903155
MFR #7.5,3600,TENV,213T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,844.10/each(List $2,145.80)

Overview

Mfr description
213TTTCD6501 7 1/2 HP 213 3525 RPM TENV

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213T
  • Enclosure Type
    TENV
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text