Motion
10,3600,TEFC,215T,3/60/460

MARATHON ELECTRIC
10,3600,TEFC,215T,3/60/460

3600 rpm, 3 ph, 460 V, 215T Frame, TEFC Enclosure
MI ITEM #11903162
MFR #10,3600,TEFC,215T,3/60/460
Price$2,997.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,3600,TEFC,215T,3/60/460

3600 rpm, 3 ph, 460 V, 215T Frame, TEFC Enclosure
MI ITEM #11903162
MFR #10,3600,TEFC,215T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,997.13/each

Specifications

Dimensions

  • Frame Size
    215T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
215THFCD9001 10 HP 215 3518 RPM TEFC 3 4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought