Motion
10,1800,DP,215T,3/60/200

MARATHON ELECTRIC
10,1800,DP,215T,3/60/200

1800 rpm, 3 ph, 200 V, 215T Frame, ODP Enclosure
MI ITEM #11903169
MFR #10,1800,DP,215T,3/60/200
Your Price$1,597.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,1800,DP,215T,3/60/200

1800 rpm, 3 ph, 200 V, 215T Frame, ODP Enclosure
MI ITEM #11903169
MFR #10,1800,DP,215T,3/60/200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,597.71/each(List $1,837.37)

Overview

Mfr description
215TTDBD6039 10 HP 215 1768 RPM DP 3 200

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought