Motion
10,3600,TEFC,215T,3/60/230/460

MARATHON ELECTRIC
10,3600,TEFC,215T,3/60/230/460

3600 rpm, 3 ph, 230/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11903177
MFR #10,3600,TEFC,215T,3/60/230/460
Your Price$2,239.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,3600,TEFC,215T,3/60/230/460

3600 rpm, 3 ph, 230/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11903177
MFR #10,3600,TEFC,215T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,239.59/each(List $2,687.51)

Overview

Mfr description
215TTFCD6807 10 HP 215 3518 RPM TEFC 3 2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought