Motion
20,3600,TEFC,256T,3/60/460

MARATHON ELECTRIC
20,3600,TEFC,256T,3/60/460

3600 rpm, 3 ph, 460 V, 256T Frame, TEFC Enclosure
Mi Item #11903207
MFR #20,3600,TEFC,256T,3/60/460
Price$4,004.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
20,3600,TEFC,256T,3/60/460

3600 rpm, 3 ph, 460 V, 256T Frame, TEFC Enclosure
Mi Item #11903207
MFR #20,3600,TEFC,256T,3/60/460

Mfr description
256TTFCD6501 20 HP 256 3540 RPM TEFC 3 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,004.67/each

Specifications

Dimensions

  • Frame Size
    256T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)