Motion
20,3600,TEFC,256T,3/60/230/460

MARATHON ELECTRIC
20,3600,TEFC,256T,3/60/230/460

3600 rpm, 3 ph, 230/460 V, 256T Frame, TEFC Enclosure
MI ITEM #11903209
MFR #20,3600,TEFC,256T,3/60/230/460
Your Price$4,004.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
20,3600,TEFC,256T,3/60/230/460

3600 rpm, 3 ph, 230/460 V, 256T Frame, TEFC Enclosure
MI ITEM #11903209
MFR #20,3600,TEFC,256T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,004.67/each(List $4,805.61)

Overview

Mfr description
256TTFCD6523 20 HP 256 3540 RPM TEFC 3 2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text